Skip Content
LIGHT 12 LED SPOT-FLOOD COMB LGHTBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT 12 LED SPOT-FLOOD COMB LGHTBR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492150
  • Mfr. Model # 1492150
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Base Material Stainless Steel
  • Colour Clear
  • Height 4-1/2"
  • Item Lightbar
  • Includes 36" Prewired Lead
  • Width 3-1/4"
  • Length 12-1/2"
  • Mounting Adjustable Brackets
  • Housing Material Aluminum
  • Lamp Type LED (Spot/Flood)
  • Voltage 12 - 24 VDC
  • Standards IP67, 20G Shock Rating
  • Lamp Life Less Than100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lens Material Polycarbonate
  • Green Certification or Other Recognition Energy Aware
  • Number of LEDs 12
  • Current Drawn 3.0 A
  • Number of Heads 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list