Skip Content
LIFTING WEDGE 16 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING WEDGE 16 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPLW16
  • Mfr. Model # LW16
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.95 lbs

Product Details

Wedge, Vertical Lifting Wedge, Capacity (Tons) 16, Oil Capacity (Cu.-In.) 4.75, Spread Width (In.) 2.02, Tip Clearance (In.) 0.39, Max. Pressure (PSI) 10,000

Technical Specs

  • Capacity (Tons) 16
  • Item Wedge
  • Spread Width (In.) 2.02
  • Oil Capacity (Cu.-In.) 4.75
  • Type Single Acting
  • Tip Clearance (In.) 0.39
  • Max. Pressure (PSI) 10,152.6
  • Application For Lifting and Lowering Heavy Equipment with a Small Amount of Floor Clearance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list