Skip Content
LIFTING MAGNET 5000 LB. CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING MAGNET 5000 LB. CAPACITY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P421
  • Mfr. Model # 49P421
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Technical Specs

  • Item Lifting Magnet
  • Features Permanent Magnet
  • Handle Length 16-5/8"
  • Overall Height 18-1/8"
  • Overall Length 16-3/4"
  • Overall Width 17-3/4"
  • Standards ASME B30.20
  • Bail Opening Height 8-3/4"
  • Bail Opening Width 4-1/2"
  • Magnet Height 8-3/8"
  • Magnet Width 9-1/8"
  • Magnet Length 14-5/8"
  • Max. Rated Flat Capacity 5,000 lbs.
  • Magnet Material Neodymium/Boron/Iron
  • Max. Rated Round Capacity 2,500 lbs.
  • Magnet Activation Locking On/Off Handle
  • Max. Heat Resistant Temp. 212 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list