Skip Content
LIFTING MAGNET,300 LB CAP,4-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING MAGNET,300 LB CAP,4-3/4 IN

ERIEZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PAY8
  • Mfr. Model # 1PAY8
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 1882
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Lifting Magnet
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
  • Handle Length 6"
  • Overall Height 4-13/16"
  • Overall Width 2-1/2"
  • Overall Length 4-3/4"
  • Standards ASME B30.20
  • Magnet Height 2-5/8"
  • Bail Opening Height 2-3/16"
  • Magnet Length 3-9/16"
  • Bail Opening Width 1-1/4"
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 300 lbs.
  • Magnet Width 2-1/2"
  • Max. Rated Round Capacity 150 lbs.
  • Max. Heat Resistant Temp. 175 Degrees F
  • Magnet Activation Locking On/Off Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list