LIFTING MAGNET 250 LB. CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTING MAGNET 250 LB. CAPACITY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P417
  • Mfr. Model # 49P417
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.03 lbs

Technical Specs

  • Features Permanent Magnet
  • Item Lifting Magnet
  • Overall Height 5"
  • Handle Length 4-7/8"
  • Overall Length 4-3/4"
  • Overall Width 5-7/8"
  • Standards ASME B30.20
  • Bail Opening Width 1-3/8"
  • Magnet Height 2-5/8"
  • Magnet Length 3-1/4"
  • Magnet Material Neodymium/Boron/Iron
  • Magnet Width 2-1/2"
  • Bail Opening Height 2-3/8"
  • Max. Rated Flat Capacity 250 lbs.
  • Max. Heat Resistant Temp. 212 Degrees F
  • Max. Rated Round Capacity 125 lbs.
  • Magnet Activation Locking On/Off Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list