Skip Content
LIFTING MAGNET,2200 LB CAP,10-23/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING MAGNET,2200 LB CAP,10-23/32

ERIEZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PAZ3
  • Mfr. Model # 1PAZ3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 1882
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Lifting Magnets
  • Footnotes Max. Rated Capacities Based on Clean, Polished Steel and Dependent on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier for Higher Temp Applications
  • Handle Length 8-3/4"
  • Overall Height 8-5/8"
  • Overall Length 10-23/32"
  • Overall Width 4-13/16"
  • Standards ASME B30.20
  • Bail Opening Height 4"
  • Magnet Length 9-1/8"
  • Bail Opening Width 2-9/32"
  • Magnet Height 4-5/8"
  • Magnet Width 4-13/16"
  • Max. Rated Flat Capacity 2,200 lbs.
  • Max. Rated Round Capacity 1100 lbs.
  • Max. Heat Resistant Temp. 175 Degrees F
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Features 2-Pole Magnet, Can be Used Singly or in Series with a Spreader Beam.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list