Skip Content
LIFTING MAGNET 1600 LB. CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING MAGNET 1600 LB. CAPACITY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P419
  • Mfr. Model # 49P419
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.05 lbs

Technical Specs

  • Item Lifting Magnet
  • Handle Length 10-5/8"
  • Features Permanent Magnet
  • Overall Height 9-1/8"
  • Standards ASME B30.20
  • Overall Length 10-5/8"
  • Overall Width 12"
  • Bail Opening Width 2-3/4"
  • Bail Opening Height 4"
  • Magnet Height 4-3/4"
  • Magnet Length 8-3/4"
  • Magnet Material Neodymium/Boron/Iron
  • Magnet Width 4-5/8"
  • Max. Rated Round Capacity 800 lbs.
  • Max. Heat Resistant Temp. 212 Degrees F
  • Magnet Activation Locking On/Off Handle
  • Max. Rated Flat Capacity 1,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list