LIFTING MAGNET,1300 LB CAP,10-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTING MAGNET,1300 LB CAP,10-1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E772
  • Mfr. Model # 10E772
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.2 lbs

Technical Specs

  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Item Lifting Magnet
  • Overall Height 11"
  • Handle Length 10-3/8"
  • Overall Length 10-1/2"
  • Overall Width 5-1/2"
  • Bail Opening Height 3"
  • Bail Opening Width 2-3/8"
  • Magnet Height 5-5/8"
  • Magnet Length 9-3/8"
  • Magnet Material Neodymium
  • Magnet Width 4-7/8"
  • Max. Rated Flat Capacity 1,300 lbs.
  • Max. Rated Round Capacity 650 lb.
  • Max. Heat Resistant Temp. 325 Degrees F
  • Magnet Activation Locking On/Off Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list