LIFTING HOOK DBL FORK 4000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTING HOOK DBL FORK 4000LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22MW67
  • Mfr. Model # 22MW67
  • UNSPSC # 24101629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Colour Silver
  • Material Zinc-Plated Cast Steel
  • Includes Belt, Hook, Tightening Bolt
  • Item Lifting Hook
  • Load Capacity 4,000 lbs.
  • Style Double Fork, Single Swivel Hook
  • Fork Pocket Size 2-1/2" x 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list