Skip Content
LIFTING HOOK DBL FORK 10000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING HOOK DBL FORK 10000LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22MW69
  • Mfr. Model # 22MW69
  • UNSPSC # 24101629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.6 lbs

Technical Specs

  • Colour Silver
  • Item Lifting Hook
  • Includes Belt, Hook, Tightening Bolt
  • Material Zinc-Plated Cast Steel
  • Style Double Fork, Single Swivel Hook
  • Load Capacity 10,000 lbs.
  • Fork Pocket Size 3-1/2" x 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list