Skip Content
LIFTING CLAMP UNIV. 3TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING CLAMP UNIV. 3TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK923000
  • Mfr. Model # 923000
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1877
  • Shipping Weight 30.0 lbs

Product Details

Plate lifting clamps, universal, jaw capacity 0-32 millimeters, working load limit 3 tonne, supplied without a lock.

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Lift
  • Jaw Material Hardened Steel
  • Standards ANSI/ASME B30.20
  • Locking Type Load Activated
  • Jaw Capacity 0" - 1-1/4"
  • Safe Working Load 6600 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list