Skip Content
LIFTING CLAMP UNIV. 1-1/2TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING CLAMP UNIV. 1-1/2TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK921500
  • Mfr. Model # 921500
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1877
  • Shipping Weight 7.35 lbs

Product Details

Plate lifting clamp, universal, jaw capacity 0-20 millimeters, working load limit 1.5 ton.

Technical Specs

  • Item Vertical Plate Clamps
  • Locking Type Load Activated
  • Jaw Material Hardened Steel
  • Jaw Capacity 0" - 3/4"
  • Safe Working Load 3300 lbs.
  • Operation Vertical Lift
  • Lifting Point Load Ring
  • Standards ANSI/ASME B30.20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list