LIFTING BEAM,5TON,10FT SPREAD,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTING BEAM,5TON,10FT SPREAD,ADJ

CADY LIFTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHB510
  • Mfr. Model # LHB510
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1877
  • Shipping Weight 390.0 lbs

Product Details

3 foot and 4 foot. beams have 2 spreads, beams over 4 foot have 3 spreads. Swivel hooks with hook latches standard. Complies with ASME standards. A low headroom solution with multiple spreads for added flexibility to handle a wider range of load sizes.

Technical Specs

  • Max. Spread 120"
  • Headroom 25-1/2"
  • Min. Spread 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list