LIFTING BEAM,20TON,6FT SPREAD,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTING BEAM,20TON,6FT SPREAD,ADJ

CADY LIFTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHB206
  • Mfr. Model # LHB206
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1877
  • Shipping Weight 575.0 lbs

Product Details

3 foot and 4 foot. beams have 2 spreads, beams over 4 foot have 3 spreads. Swivel hooks with hook latches standard. Complies with ASME standards. A low headroom solution with multiple spreads for added flexibility to handle a wider range of load sizes.

Technical Specs

  • Headroom 38-3/4"
  • Max. Spread 72"
  • Min. Spread 48"