Skip Content
LIFTING BEAM,20TON,10FT SPREAD,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTING BEAM,20TON,10FT SPREAD,ADJ

CADY LIFTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLHB2010
  • Mfr. Model # LHB2010
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1877
  • Shipping Weight 1070.0 lbs

Product Details

3 foot and 4 foot. beams have 2 spreads, beams over 4 foot have 3 spreads. Swivel hooks with hook latches standard. Complies with ASME standards. A low headroom solution with multiple spreads for added flexibility to handle a wider range of load sizes.

Technical Specs

  • Headroom 41-1/2"
  • Max. Spread 120"
  • Min. Spread 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list