Skip Content
LIFTER SLAB 3/8 IN TO 1-3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFTER SLAB 3/8 IN TO 1-3/16 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSLV30
  • Mfr. Model # SLV30
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Capacity 2,646 lbs.
  • Item Slab Lifter
  • Overall Width 7-1/2"
  • Bail Opening Width 3/8" - 1-3/16"
  • Pad Material Rubber Coated
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list