Skip Content
LIFTER PALLET 6K CAP FORK 54INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER PALLET 6K CAP FORK 54INW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDP654
  • Mfr. Model # HDP654
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1006.0 lbs

Technical Specs

  • Item Pallet Lifter
  • Capacity 6,000 lbs.
  • Standards ASME B30.20 Standard 1993
  • Bail Center of Gravity Vertical 26-3/8", Horizontal 32"
  • Overall Width 25"
  • Bail Opening Height 7"
  • Bail Opening Width 4"
  • Fork Height 2"
  • Fork Length 54"
  • Headroom 60"
  • Fork Width 6"
  • Fork Spacing 13"
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List