Skip Content
LIFTER PALLET 6K CAP FORK 42INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER PALLET 6K CAP FORK 42INW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDP642
  • Mfr. Model # HDP642
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 675.0 lbs

Technical Specs

  • Capacity 6,000 lbs.
  • Item Pallet Lifter
  • Overall Width 25"
  • Bail Opening Width 4"
  • Bail Center of Gravity Vertical 28", Horizontal 26-5/8"
  • Bail Opening Height 7"
  • Standards ASME B30.20 Standard 1993
  • Fork Height 2"
  • Fork Length 42"
  • Headroom 60"
  • Fork Spacing 13"
  • Material Above the Bail Opening Steel
  • Fork Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list