Skip Content
LIFTER PALLET 2K CAP FORK 42INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER PALLET 2K CAP FORK 42INW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDP242
  • Mfr. Model # HDP242
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 470.0 lbs

Technical Specs

  • Item Pallet Lifter
  • Standards ASME B30.20 Standard 1993
  • Capacity 2,000 lbs.
  • Overall Width 25"
  • Bail Center of Gravity Vertical 31-5/8", Horizontal 27-3/4"
  • Bail Opening Height 5"
  • Fork Length 42"
  • Bail Opening Width 3"
  • Fork Spacing 21"
  • Fork Height 2"
  • Fork Width 2"
  • Headroom 58"
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list