Skip Content
LIFTER MGNTIC STNDRD 2200 LB. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTER MGNTIC STNDRD 2200 LB. CAP.

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLLM2200
  • Mfr. Model # LM2200
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1880
  • Shipping Weight 80.3 lbs

Product Details

Rare Earth neodymium magnet material provides lightweight, high power performance. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Safety locking mechanism prevents accidental release of load.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list