LIFTER MANUAL CYLINDER 7IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTER MANUAL CYLINDER 7IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYLM7
  • Mfr. Model # CYLM7
  • UNSPSC # 24111800
  • CATALOGUE PAGE # 798
  • Shipping Weight 9.0 lbs

Product Details

Manual cylinder lifters. Easy-to-use allows for safe and effective lifting of cylinders. Pivoting design grabs and squeezes cylinder when lifted. Rubber-coated center and handle holes. Steel construction. Powder coated yellow finish.

Technical Specs

  • Includes Handle Holes
  • Item Manual Cylinder Lifter
  • Overall Width 20-3/8"
  • Overall Length 10-1/2"
  • Overall Height 1-1/2"
  • Load Capacity 7" Diameter Cylinder
  • Frame Material Steel
  • Powered By Self Lift

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list