Skip Content
LIFTER MAGNETIC STNDRD 550 LB. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER MAGNETIC STNDRD 550 LB. CAP.

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLLM0550
  • Mfr. Model # LM0550
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1880
  • Shipping Weight 20.54 lbs

Product Details

Rare Earth neodymium magnet material provides lightweight, high power performance. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Safety locking mechanism prevents accidental release of load.

Technical Specs

  • Item Magnetic Lifters
  • Features Locking Switch Handle Mechanism.
  • Handle Length 6.88"
  • Overall Length 8.3"
  • Overall Height 5.8"
  • Overall Width 3.5"
  • Standards ASME B30.20-2010
  • Bail Opening Height 7.7"
  • Magnet Material Neodymium
  • Bail Opening Width 8.4"
  • Max. Rated Flat Capacity 550 lbs.
  • Magnet Height 5.8"
  • Max. Rated Round Capacity 220 lbs.
  • Max. Heat Resistant Temp. 14 Degrees F / 176 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list