Skip Content
LIFTER MAGNETIC STNDRD 275 LB. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER MAGNETIC STNDRD 275 LB. CAP.

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLLM0275
  • Mfr. Model # LM0275
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1880
  • Shipping Weight 10.5 lbs

Product Details

Rare Earth neodymium magnet material provides lightweight, high power performance. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Safety locking mechanism prevents accidental release of load.

Technical Specs

  • Features Locking Switch Handle Mechanism.
  • Item Magnetic Lifters
  • Handle Length 5"
  • Overall Height 4.5"
  • Overall Length 5.9"
  • Overall Width 3.0"
  • Standards ASME B30.20-2010
  • Bail Opening Height 5.7"
  • Bail Opening Width 6.4"
  • Magnet Width 3"
  • Magnet Height 4.5"
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 275 lbs.
  • Max. Rated Round Capacity 110 lbs.
  • Max. Heat Resistant Temp. 14 Degrees F / 176 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list