Skip Content
LIFTER HAND WINCH PORT 260LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTER HAND WINCH PORT 260LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHWL260
  • Mfr. Model # HWL260
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 1942
  • Shipping Weight 112.0 lbs

Technical Specs

  • Lifting Height Forks Down 3-1/2"
  • Includes Hand Winch
  • Load Capacity 260 lbs.
  • Item Portable Mini Stacker
  • Overall Height 54-1/8"
  • Overall Length 27-1/2"
  • Overall Width 18-1/2"
  • Frame Material Steel
  • Load Center 8"
  • Fork Width 2"
  • Fork Length 16"
  • Platform Length 16"
  • Rear Wheel Dia. 8"
  • Front Wheel Dia. 2"
  • Platform Width 13-1/4" - 18-1/2"
  • Lifting Height Min. 3-1/2"
  • Lifting Height Max. 41-1/2"
  • Caster Wheel Type Rigid
  • Front Caster Dia. 2"
  • Rear Caster Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list