Skip Content
LIFTER DRYWALL BOARD 12 X 5 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER DRYWALL BOARD 12 X 5 1/4

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH790
  • Mfr. Model # 790
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 308
  • Shipping Weight 1.5 lbs

Product Details

Tapered front end slides easily under board for lifting while nailing. Non-slip surface. Self-righting feature makes it always ready for use.

Technical Specs

  • Item Drywall Board Lifter
  • For Use With For Lifting While Nailing
  • Application Drywall Applications
  • Number of Pieces 1
  • Length (In.) 12"
  • Includes Board Lifter
  • Package Quantity 1
  • Size 12" x 5-1/4"
  • Width (In.) 5-1/4"
  • Type Drywall
  • Construction Aluminium
  • Characteristics Self-Righting Feature, Non-Slip Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list