Skip Content
LIFTER DRUM VERTICAL 1500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER DRUM VERTICAL 1500 LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDDL55
  • Mfr. Model # HDDL55
  • UNSPSC # 24101900
  • CATALOGUE PAGE # 1958
  • Shipping Weight 91.0 lbs

Technical Specs

  • Includes Safety Restraint
  • Finish Painted
  • Item Heavy Duty Vertical Drum Lifter
  • Load Capacity 1,500 lbs.
  • Type Hoist or Fork Mounted
  • Construction Steel
  • Number of Drums 1
  • Overall Height 10-1/2"
  • Overall Width 12-1/2"
  • Overall Length 23"
  • Lowest Position of Jaws 20"
  • Drum Capacity 55 gal.
  • Clearance Between Forks 19-1/4"
  • Min. Between Fork Pockets 19-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list