Skip Content
LIFTER DRUM OVERHEAD 1000 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFTER DRUM OVERHEAD 1000 LBS CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUMLUG
  • Mfr. Model # DRUMLUG
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1959
  • Shipping Weight 151.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Finish Powder Coated
  • Dia. 24-5/8"
  • Item Overhead Drum Lifter
  • Type Hoist or Fork Mounted
  • Construction Carbon Steel
  • Load Capacity 1,000 lbs.
  • Number of Drums 1
  • Overall Length 17-3/4"
  • Drum Capacity 30, 55 gal.
  • Overall Width 28-5/8"
  • Clearance Between Forks 20-1/2"
  • Min. Between Fork Pocket Ctr. 20-1/2"
  • Max. Lift 20-11/16" - 42"
  • Fork Pocket Size 6-1/2" x 2"
  • Overall Height 49-7/16"
  • Includes (1) Overhead Drum Lifter
  • Lifting Eye Dia. 5/8"