LIFTER DRUM FORK MOUNTED 2 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFTER DRUM FORK MOUNTED 2 DRUM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFMDL2
  • Mfr. Model # FMDL2
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1958
  • Shipping Weight 311.0 lbs

Product Details

Automatic eagle beak drum lifter design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain.

Technical Specs

  • Finish Powder Coated
  • For Use With 30 & 55 gal. Drums
  • Item Automatic Eagle Beak Drum Lifter
  • Type Double Lift Fork Mounted
  • Includes Safety Restraint
  • Construction Steel
  • Load Capacity 2,000 lbs.
  • Overall Height 31-1/8"
  • Number of Drums 2
  • Overall Length 42-7/16"
  • Overall Width 41-1/4"
  • Drum Capacity 30, 55 gal.
  • Clearance Between Forks 20-1/2"
  • Fork Pocket Size 7-5/8" x 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list