Skip Content
LIFT TOILET SEAT ELONGATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT TOILET SEAT ELONGATED

BEMIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BMS4LE
  • Mfr. Model # 4LE
  • UNSPSC # 30181603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • For Use With Traditional Hinges
  • Item Toilet Seat Lift
  • Material of Construction White Plastic
  • Size 4" Lift
  • Type Closed Front
  • Includes DuraGuard Antimicrobial Agent
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list