Skip Content
Discontinued with Replacement
LIFT STAND AIR PORTABLE 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFT STAND AIR PORTABLE 10 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1591A
  • Mfr. Model # 1591A
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs
Suggested Replacement Product
10 TON AIR LIFT + SUPPORT STAND

Price: NA

Product Details

Air lift jack and support stand has a remote actuating valve and an 8 ft. air hose. Can be used as a support stand, as well as a lift, as a result of the innovative internal design. Wide range of height adjustment and durable free rolling wheels.

Technical Specs

  • Item Air Lift Jack
  • Handle Length 40"
  • Lifting Capacity 10 Tons
  • Lifting Height Min. 19-1/2"
  • Lifting Height Max. 49-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list