Skip Content
LIFT PORTABLE POWERED STEEL 125 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT PORTABLE POWERED STEEL 125 LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPEL100
  • Mfr. Model # PEL100
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Product Details

DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.

Technical Specs

  • Item DC Powered Quick Lift
  • Overall Height 80-5/16"
  • Load Capacity 125 lbs.
  • Includes (2) 12 V AGM Batteries, 115 V AC On-Board Charger, Control Panel
  • Overall Length 35-13/16"
  • Overall Width 23-1/2"
  • Frame Material Steel
  • Load Center 9"
  • Platform Length 18-1/2"
  • Platform Width 23-1/2"
  • Front Wheel Dia. 3"
  • Rear Wheel Dia. 3"
  • Lifting Height Max. 72"
  • Lifting Height Min. 5-1/2"
  • Lift Speed Loaded 26 in./sec.
  • Lift Speed Unloaded 16 in./sec.
  • Caster Wheel Type (2) Swivel, (2) Swivel w/ Brake
  • Rear Caster Dia. 3"
  • Front Caster Dia. 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list