Skip Content
LIFT PORTABLE POWER ALUMINUM 125 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT PORTABLE POWER ALUMINUM 125 LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPEL100A
  • Mfr. Model # PEL100A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Product Details

DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.

Technical Specs

  • Includes (2) 12 V AGM Batteries, 115 V AC On-Board Charger, Control Panel
  • Item DC Powered Quick Lift
  • Load Capacity 125 lbs.
  • Overall Height 84-13/16"
  • Overall Length 36-1/8"
  • Overall Width 23-1/2"
  • Frame Material Aluminum
  • Load Center 9"
  • Front Wheel Dia. 3"
  • Platform Length 18-1/2"
  • Rear Wheel Dia. 3"
  • Platform Width 23-1/2"
  • Lifting Height Max. 71-5/8"
  • Base Legs Inside Dia. 15"
  • Base Legs Outside Dia. 20-5/16"
  • Lifting Height Min. 5-5/16"
  • Lift Speed Unloaded 15 in./sec.
  • Lift Speed Loaded 26 in./sec.
  • Caster Wheel Type (2) Swivel, (2) Swivel w/ Brake
  • Rear Caster Dia. 3"
  • Front Caster Dia. 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list