Skip Content
LIFT PORTABLE HYDR 59IN LIFT 880 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT PORTABLE HYDR 59IN LIFT 880

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHYD10
  • Mfr. Model # HYD10
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1944
  • Shipping Weight 35.0 lbs

Product Details

Hefti-lift is a user friendly, portable hydraulic lift. Provides reliable, power lifting when moving and positioning loads. Includes a removable platform for operation requiring forks. Non-slip chain is used for accurate positioning while the unit rolls easily.

Technical Specs

  • Includes Removable Platform, Foot Pump
  • Item Hefti-Lift
  • Lifting Height Forks Down 3-1/2"
  • Load Capacity 880 lbs.
  • Overall Height 69"
  • Overall Length 41"
  • Overall Width 23"
  • Frame Material Steel
  • Fork Width 4-3/8"
  • Platform Length 24"
  • Load Center 11-1/2"
  • Fork Length 24"
  • Platform Width 23"
  • Front Wheel Dia. 3"
  • Rear Wheel Dia. 6"
  • Lifting Height Min. 4"
  • Lifting Height Max. 59"
  • Base Legs Inside Dia. 14"
  • Base Legs Outside Dia. 18-1/4"
  • Lift Speed Loaded 3/4" per Stroke
  • Front Caster Dia. 3"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Rear Caster Dia. 6"
  • Lift Speed Unloaded 3/4" per Stroke

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list