Skip Content
LIFT OUT GUARD RAIL 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT OUT GUARD RAIL 7FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5AE56
  • Mfr. Model # 5AE56
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 1980
  • Shipping Weight 79.0 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use Lift-Out Rails, Provide a strong barrier with easy accessibility. They have the same construction and profile as bolt-in rails.

Technical Specs

  • Colour Safety Yellow
  • Material Steel
  • Includes (2) Post Saddles
  • Item Guard Rail
  • Overall Height 14-1/2"
  • Overall Length 78"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Finish Powder Coated
  • Number of Ribs 3
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Lift Out

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list