Skip Content
LIFT OUT GUARD RAIL 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT OUT GUARD RAIL 4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WZ74
  • Mfr. Model # 4WZ74
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 74.0 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use Lift-Out Rails, Provide a strong barrier with easy accessibility. They have the same construction and profile as bolt-in rails.

Technical Specs

  • Includes (2) Post Saddles
  • Colour Safety Yellow
  • Item Guard Rail
  • Material Steel
  • Overall Length 42"
  • Overall Height 14-1/2"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Finish Powder Coated
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Lift Out
  • Number of Ribs 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list