LIFT OUT GUARD RAIL 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT OUT GUARD RAIL 10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WZ77
  • Mfr. Model # 4WZ77
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 105.0 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use Lift-Out Rails, Provide a strong barrier with easy accessibility. They have the same construction and profile as bolt-in rails.

Technical Specs

  • Material Steel
  • Includes (2) Post Saddles
  • Colour Safety Yellow
  • Item Guard Rail
  • Overall Height 14-1/2"
  • Overall Length 114"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Finish Powder Coated
  • Guard Rail Component Guard Rail
  • Number of Ribs 3
  • Guard Rail Mounting Style Lift Out

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list