Skip Content
LIFT-OFF HINGE,WELD-ON,H 3 15/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT-OFF HINGE,WELD-ON,H 3 15/16 IN

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDW6
  • Mfr. Model # 4WDW6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Finish Satin
  • Item Hinge
  • Material Stainless Steel
  • Holes per Leaf 0
  • Holes 0
  • Pin Material Stainless Steel
  • Mounting Weld-On
  • Pin Dia. 5/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-19/64"
  • Frame Leaf Width 1-19/64"
  • Door Leaf Thickness 0.125"
  • Frame Leaf Height 3-15/16"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.125"
  • Door Leaf Height 3-15/16"
  • Load Capacity Not Rated
  • Hardware Included
  • Pin Type Nonremovable
  • Corners Square
  • Orientation Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list