LIFT-OFF HINGE,WELD-ON,H 3 15/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT-OFF HINGE,WELD-ON,H 3 15/16 IN

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDW5
  • Mfr. Model # 4WDW5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Satin
  • Item Hinge
  • Material Stainless Steel
  • Mounting Weld-On
  • Holes per Leaf 0
  • Pin Material Stainless Steel
  • Holes 0
  • Pin Dia. 5/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-19/64"
  • Frame Leaf Width 1-19/64"
  • Ligature Resistant No
  • Frame Leaf Height 3-15/16"
  • Door Leaf Height 3-15/16"
  • Door Leaf Thickness 0.125"
  • Frame Leaf Thickness 0.125"
  • Load Capacity Not Rated
  • Hardware Included
  • Pin Type Nonremovable
  • Corners Square
  • Orientation Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list