LIFT-OFF HINGE WELD-ON 5-29/32X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT-OFF HINGE WELD-ON 5-29/32X1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U524
  • Mfr. Model # 49U524
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Finish Mill
  • Item Lift Off Hinge
  • Material Steel
  • Load Capacity 468 lbs.
  • Holes Without
  • Mounting Weld-On
  • Pin Material Steel
  • Hardware Not Included
  • Pin Type Non Removable
  • Corners Round
  • Range of Motion 360 Degrees
  • Pin Dia. 1/2"
  • Holes per Leaf 0
  • Frame Leaf Height 5-29/32"
  • Door Leaf Height 5-29/32"
  • Door Leaf Thickness 0.781"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.781"
  • Orientation Non Handed
  • Door Leaf Width 1"
  • Frame Leaf Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list