Skip Content
LIFT-OFF HINGE WELD-ON 5-29/32X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT-OFF HINGE WELD-ON 5-29/32X1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U519
  • Mfr. Model # 49U519
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Finish Mill
  • Item Lift Off Hinge
  • Material Steel
  • Mounting Weld-On
  • Load Capacity 468 lbs.
  • Holes Without
  • Pin Type Non Removable
  • Pin Material Brass
  • Hardware Not Included
  • Range of Motion 360 Degrees
  • Pin Dia. 1/2"
  • Corners Round
  • Holes per Leaf 0
  • Ligature Resistant No
  • Door Leaf Height 5-29/32"
  • Door Leaf Thickness 0.781"
  • Frame Leaf Thickness 0.781"
  • Frame Leaf Height 5-29/32"
  • Orientation Non Handed
  • Door Leaf Width 1"
  • Frame Leaf Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list