LIFT-OFF HINGE,H 1 31/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT-OFF HINGE,H 1 31/32 IN

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDX5
  • Mfr. Model # 4WDX5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Polished
  • Item Hinge
  • Material Stainless Steel
  • Holes per Leaf 3
  • Mounting Screw-On
  • Holes 6
  • Pin Material Stainless Steel
  • Pin Type -
  • Range of Motion 180 Degrees
  • Pin Dia. 19/64"
  • Door Leaf Width 1-13/64"
  • Frame Leaf Width 1-13/64"
  • Ligature Resistant No
  • Frame Leaf Height 1-31/32"
  • Door Leaf Height 1-31/32"
  • Frame Leaf Thickness 0.063"
  • Door Leaf Thickness 0.063"
  • Load Capacity Not Rated
  • Hardware Included
  • Orientation Right Hand
  • Corners Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list