LIFT-OFF HINGE 3-5/32X39/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT-OFF HINGE 3-5/32X39/64IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U522
  • Mfr. Model # 49U522
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Mill
  • Item Lift Off Hinge
  • Material Steel
  • Load Capacity 216 lbs.
  • Mounting Weld-On
  • Holes Without
  • Pin Material Brass
  • Pin Type Non Removable
  • Range of Motion 360 Degrees
  • Hardware Not Included
  • Pin Dia. 5/16"
  • Corners Round
  • Holes per Leaf 0
  • Door Leaf Height 3-5/32"
  • Frame Leaf Thickness 0.500"
  • Door Leaf Thickness 0.500"
  • Ligature Resistant No
  • Frame Leaf Height 3-5/32"
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list