Skip Content
LIFT-OFF HINGE 3-15/16X25/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT-OFF HINGE 3-15/16X25/32IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U523
  • Mfr. Model # 49U523
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Mill
  • Item Lift Off Hinge
  • Material Steel
  • Load Capacity 317 lbs.
  • Holes Without
  • Mounting Weld-On
  • Hardware Not Included
  • Pin Material Steel
  • Pin Type Non Removable
  • Corners Round
  • Range of Motion 360 Degrees
  • Pin Dia. 25/64"
  • Holes per Leaf 0
  • Ligature Resistant No
  • Door Leaf Height 3-15/16"
  • Frame Leaf Height 3-15/16"
  • Door Leaf Thickness 0.625"
  • Frame Leaf Thickness 0.625"
  • Orientation Non Handed
  • Door Leaf Width 3/4"
  • Frame Leaf Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list