Skip Content
LIFT-OFF HINGE 2-49/64X33/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIFT-OFF HINGE 2-49/64X33/64IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U521
  • Mfr. Model # 49U521
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Mill
  • Item Lift-Off Hinge
  • Load Capacity 133 lb.
  • Material Steel
  • Mounting Weld-On
  • Holes No
  • Pin Type Non-Removable
  • Pin Material Brass
  • Hardware Not Included
  • Corners Round
  • Pin Dia. 15/64"
  • Range of Motion 360 Degrees
  • Door Leaf Height 2-49/64"
  • Frame Leaf Height 2-49/64"
  • Door Leaf Thickness 0.453"
  • Frame Leaf Thickness 0.453"
  • Holes per Leaf 0
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list