Skip Content
LIFT-OFF HINGE 2-23/64X15/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIFT-OFF HINGE 2-23/64X15/32IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH49U520
  • Mfr. Model # 49U520
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Mill
  • Material Steel
  • Item Lift-Off Hinge
  • Mounting Weld-On
  • Load Capacity 133 lb.
  • Pin Material Brass
  • Holes No
  • Hardware Not Included
  • Pin Type Non-Removable
  • Corners Round
  • Range of Motion 360 Degrees
  • Pin Dia. 15/64"
  • Door Leaf Thickness 0.390"
  • Frame Leaf Thickness 0.390"
  • Door Leaf Height 2-23/64"
  • Holes per Leaf 0
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list