Skip Content
LIFT MATERIAL 25FT LIFT/650LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT MATERIAL 25FT LIFT/650LB CAP

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM783703
  • Mfr. Model # 783703
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1889
  • Shipping Weight 465.0 lbs

Product Details

Moves vertically and horizontally. 2 winches, operate load and mast elevation separately. 4-speed load winches. Infinite load height adjustment. Mast and base separate quickly for easy transport. The Sumner Roust-A-Bout enables one man to lift and place loads in tight locations.

Technical Specs

  • Lifting Height Forks Down 265"
  • Height Stowed 76"
  • Load Capacity 650 lbs.
  • Overall Height 76"
  • Frame Material Steel
  • Overall Width 74"
  • Overall Length 73"
  • Fork Length 28"
  • Front Wheel Dia. 5"
  • Fork Width 21"
  • Rear Wheel Dia. 10"
  • Lifting Height Max. 296"
  • Caster Wheel Type 5" Hard Tread Urethane - Delrin(R) Bearings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list