Skip Content
LIFT MATERIAL 20FT LIFT/800LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT MATERIAL 20FT LIFT/800LB CAP

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM783702
  • Mfr. Model # 783702
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1889
  • Shipping Weight 390.0 lbs

Product Details

2000 Series Fits through standard doorways and tailgates.Loading bar - great for overhead cranes. Pulley guards prevent cable from coming off. Reversible forks. Plunger pins for quick readjustment and compact storage. Large 7/32 inch load cable that feeds inside the mast.

Technical Specs

  • Lifting Height Forks Down 217"
  • Height Stowed 76"
  • Overall Height 76"
  • Load Capacity 800 lbs.
  • Overall Length 73"
  • Overall Width 74"
  • Frame Material Steel
  • Fork Length 28"
  • Lifting Height Max. 239"
  • Fork Width 21"
  • Front Wheel Dia. 5"
  • Base Legs Inside Dia. 23"
  • Rear Wheel Dia. 10"
  • Caster Wheel Type 5" Hard Tread Urethane - Delrin(R) Bearings
  • Base Legs Outside Dia. 31-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list