Skip Content
LIFT MATERIAL 10FT LIFT/1000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT MATERIAL 10FT LIFT/1000LB CAP

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM783700
  • Mfr. Model # 783700
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1889
  • Shipping Weight 223.0 lbs

Product Details

2000 Series Fits through standard doorways and tailgates.Loading bar - great for overhead cranes. Pulley guards prevent cable from coming off. Reversible forks. Plunger pins for quick readjustment and compact storage. Large 7/32 inch load cable that feeds inside the mast.

Technical Specs

  • Lifting Height Forks Down 103"
  • Lifting Height Forks Up 125"
  • Height Stowed 76"
  • Overall Height 76"
  • Load Capacity 1,000 lbs.
  • Overall Length 62"
  • Powered By Manual
  • Frame Material Steel
  • Overall Width 74"
  • Fork Length 28"
  • Fork Width 21"
  • Lifting Height Max. 125"
  • Rear Wheel Dia. 10"
  • Front Wheel Dia. 5"
  • Base Legs Inside Dia. 23"
  • Base Legs Outside Dia. 31-1/4"
  • Caster Wheel Type 5" Hard Tread Urethane - Delrin(R) Bearings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List