Skip Content
LIFT MAGNET POWER 2500LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT MAGNET POWER 2500LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPNL2500
  • Mfr. Model # PNL2500
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 1881
  • Shipping Weight 110.0 lbs

Product Details

These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

Technical Specs

  • Features RFID Enabled
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Handle Length 10-1/8"
  • Item Lifting Magnet
  • Overall Height 8-7/8"
  • Overall Length 12-5/8"
  • Overall Width 7-1/8"
  • Standards ASME B30.20
  • Bail Opening Height 4-3/4"
  • Magnet Height 6-1/2"
  • Bail Opening Width 3-3/4"
  • Magnet Length 10-5/8"
  • Magnet Material Neodymium
  • Magnet Width 7-1/8"
  • Max. Rated Flat Capacity 2,500 lbs.
  • Max. Rated Round Capacity 1,250 lbs.
  • Max. Heat Resistant Temp. 180 Degrees F
  • Magnet Activation Locking On/Off Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list