Skip Content
LIFT MAGNET POWER 1600LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIFT MAGNET POWER 1600LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPNL1600
  • Mfr. Model # PNL1600
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 1881
  • Shipping Weight 53.0 lbs

Product Details

These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

Technical Specs

  • Item Lifting Magnets
  • Footnotes Max. Rated Capacities Based on Clean, Polished Steel and Dependent on Material Thickness and Size
  • Features Lock on and Off
  • Handle Length 9"
  • Overall Length 10-3/4"
  • Overall Height 8-7/8"
  • Standards ASME B30.20 BTH-1 Design Category B Service Class 3
  • Overall Width 4-7/8"
  • Bail Opening Height 3-1/2"
  • Bail Opening Width 2-1/4"
  • Magnet Height 4-3/4"
  • Magnet Length 9-1/8"
  • Magnet Width 4-7/8"
  • Max. Rated Flat Capacity 1,600 lbs.
  • Magnet Material Neodymium
  • Max. Heat Resistant Temp. 180 Degrees F
  • Max. Rated Round Capacity 800 lbs.
  • Magnet Activation Locking On/Off Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list